Adjustable Wrench Set 4 Piece

Adjustable Wrench Set 4 Piece

Order Code: ZT1202749SCopy

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£62.394%


Description

Hardened and heat treated high quality drop-forged steel. Precision ground, fully polished offset jaws with Metric calibration for accuracy. Black phosphate finish for long term corrosion resistance. Slim raised lip style handle with hanging holes for alternative storage. Set of four containing 150, 200, 250 and 300mm wrenches.

Specifications for Adjustable Wrench Set 4 Piece
  • MFR Part No.
    AK9567
  • Weight
    1.36kg
  • Jaw Capacity
    19, 24, 27, 34mm
  • Length
    150, 200, 250, 300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome