ADJW10WJ Adjustable Wrench Extra Wide Jaw 10in/250mm
0
1
2

ADJW10WJ Adjustable Wrench Extra Wide Jaw 10in/250mm

Order Code: ZT3961629SCopy

£31.99 Inc VAT (20%)


Description

The Eclipse ADJW10WJ Adjustable Wrench, suitable for use in tight spaces
The Eclipse ADJW10WJ Adjustable Wrench is manufactured from Chrome Vanadium steel for added strength. Coated with a chemically blacked finish with ground side faces of the jaw. This wrench has a jaw capacity of 50mm, a throat depth of 42mm and thin tapered jaws, suitable for tight spaces. Eclipse offers a choice of Adjustable Wrenches for a variety of applications, all manufactured to the highest standards and quality.

Features:
Soft grip handle for added comfort
Head is angled to offer maximum speed and efficiency
Tapered jaws an super slim 15° head allows the wrench to be used in confined spaces
Ideal for use in plumbing, installation and automotive tasks (Max Jaw Opening: 50mm)
The extra-wide jaw capacity is around 40% greater and the throat depth approximately 30% greater than standard adjustable wrenches increases versatility
Specification:
Length: 250mm (10")
Max Jaw Opening: 50mm
Part Number: ADJW10WJ

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome