ERGO Adjustable Wrenches
0
1

ERGO Adjustable Wrenches


£24.99 Inc VAT (20%)
Up to 3.5% off

See all variants from £24.99

Description

With a short handle yet a wide opening jaw, this range of adjustable wrenches are ideal for working in awkward or confined spaces such as under sinks. Combining a wide head with a slimline design, the ERGO™ technology ensures comfort, quality and high performance. Constructed from steel alloy with a phosphated finish. Available in a range of sizes and specifications to suit your needs.

Features and Benefits
• Available to purchase in a variety of sizes and specifications
• Designed according to the ERGO™ process that balances safety, comfort and quality
• Shorter handle than most standard wrenches to allow for working in confined spaces and awkward areas
• Extra-wide jaw opening that won't fall out even when at maximum opening capacity
• Slimline head allows for bolstered accessibility as well as quality of performance
• Laser etched metric scale on the head for quick and accurate jaw adjustment
• Thermoplastic handle is resistant to skydrol and oil and evenly distributes pressure and weight to minimise hand fatigue
• Tool is manufactured from a high quality alloy steel forged in one piece for durability
• Phosphated anti corrosion finish and precision hardened for longevity
• Jaws placed at a 15° angle for optimum grip

Typical Applications
• Plumbing
• Automotive
• Workshops
• DIY
• Engineering
• Construction

Standards
• Conforms to ISO 6787
• Conforms to DIN 3117
• Conforms to ASME B107.8-2003
• Conforms to BS 6333

See full description

Feature Attributes

Type:
Adjustable Spanner
Standards Met:
DIN 3117,ISO 6787,ASME B107.8M - 2003,BS 6333
Number of Pieces:
1
Handle Material:
Thermoplastic
Finish/Coating:
Black Oxide
Jaw Material:
Steel
Product Reviews -
8 months ago by Dragomir
One of the best tools I have. Comfortable, strong, solid, stable, does the job amazingly. Highly recommend this to everyone!

a year ago
Great quality. Good price.

a year ago by Graham
Good quality for the price, nice tight thread so the jaws don't wobble like poor quality one's

a year ago by Gray
as described and iperfect

2 years ago
Large size what I needed.

3 years ago
Second one of these ive bought with the jaws opening so wide a lot lighter to carry than a normal shifter

4 years ago by Richard
****** brilliant for tight spots ie plumbing under sinks etc so bought 2 more 👍

4 years ago by PAUL
Good value excellent product

4 years ago by Rostislav
Very good quality product.

4 years ago by James alan
Great company and know hassle i would buy again.

4 years ago
Very useful at times. But I feel that the thin jaws should not be given too much torque!

4 years ago by RICHARD
Best quality with fine, secure adjustment

4 years ago
These adjustable spanners are well made and are easy to use in limited spaces. Ideal for most plumbing applications. This version is the latest in my set of these.

5 years ago by Douglas M
Because Of The Service Provided. Excellent Value For Money.

2 years ago by michael
Good quality item xxxxxxxxx

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome