07698 8" Buffer Polisher

07698 8" Buffer Polisher

Order Code: ZT3288685S

£112.99 Inc VAT (20%)
£123.998.5% off


Description

The SIP 8" Buffer Polisher is ideal for buffing and polishing metal materials when finishing or processing metalwork items. This includes fabricated parts and tube work made from mild steel, stainless steel, aluminium, copper and brass.

Highly versatile and durable, buffer/polisher machines are an essential item for any professional metalwork workshop.

Applications & uses: Ideal for buffing and polishing when finishing or processing metalwork items. Suitable for mild steel, aluminium, stainless steel, copper and brass.

• Powerful induction motor (550w)
This delivers a high-powered 2980rpm speed to both mop wheels for outstanding buffing/polishing. Quality bearings and machined shafts ensure reliable, long life use.
• Two buffer mop wheels (8")
Supplied with two buffer mop wheels for first-stage polishing and final-stage buffing uses. Spare mop wheels and components are available, sold separately. These accessory items will help to maintain a consistent, high-quality finish to metal materials.
• Robust cast iron base
A heavy-duty casing and fixed rubber feet reduces vibration when the machine is in operation. Two locking holes allow for workbench mounting as a permanent fixing.
• Enhanced cooling
Effective forced air cooling for increased performance as the machine draws air to the motor via base panel inlets.
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for 07698 8" Buffer Polisher
  • Wheel Diameter
    8in
  • Motor Power
    550w
  • Product Type
    Buffer Polisher

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome