Air Polisher 180MM 2500RPM

Order Code: ZT1229207P

£133.99 Inc VAT (20%)


Description

Polished and well balanced aluminium body with two side handle mounting positions. Precision made bevel gears give quiet and smooth operation. Trigger operated throttle control. Suitable for polishing and compounding. Supplied with Ø180mm self-adhesive backing pad.

Specifications for Air Polisher 180MM 2500RPM
  • MFR Part No.
    SA17/S
  • Weight
    2kg
  • Noise Power/Pressure
    100/89dBA
  • Pad Size
    180mm
  • Vibration/Uncertainty
    2.39/0.73m/s
  • Operating Pressure
    90psi
  • Inlet Size
    1/4in BSP
  • Free Speed
    2500rpm
  • Thread Size
    5/8inUNC
  • Air Consumption
    5.3ft³/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome