SA92 Air Tyre Buffer

Order Code: ZT1229467P

£109.99 Inc VAT (20%)


Description

Aluminium cased air motor with selection of Ø6mm shanked grinding points, Ø10mm chuck and tyre buffing cone. Kit also includes spanners, chuck key and air hose adaptors.

Specifications for SA92 Air Tyre Buffer
  • MFR Part No.
    SA92
  • Nett Weight
    0.4kg
  • Chuck Size
    10mm
  • Noise Power/Pressure
    101/90dBA
  • Consumable Parts
    SA651/C - Buffing Cone
  • Free Speed
    22000rpm
  • Inlet Size
    1/4in BSP
  • Operating Pressure
    90psi
  • Vibration/Uncertainty
    1.5/0.64m/s
  • Air Consumption
    5ft³/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome