Air Cut-off Tool 75mm Straight
0
1
2
3

Air Cut-off Tool 75mm Straight

Order Code: ZT1226213PCopy

£56.99 Inc VAT (20%)


Description

Generation series air cut-off tool. Contoured handle insulates user from chill and vibration effects. Unlike conventional cut-off tools, the cutting disc is in-line with the handle for easier directional control. Metal disc guard and rear air exhaust can be rotated 360° giving operator added protection. Includes 4-position air valve and safety release trigger control to prevent accidental operation. Cutting disc not included.

Specifications for Air Cut-off Tool 75mm Straight
  • MFR Part No.
    GSA26
  • Air Consumption
    4ft³/min
  • Air Inlet Size
    1/4" BSP
  • Disc Size
    Ø75 x 2 x 10mm
  • Weight
    0.5kg
  • Noise Power/Pressure
    97/86dBA
  • Free Speed
    20000rpm
  • Operating Pressure
    90psi
  • Vibration Level
    2.2/0.005m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome