06713 1/4" Air Die Grinder

06713 1/4" Air Die Grinder

Order Code: ZT1194377P

£27.99 Inc VAT (20%)


Description

The SIP 1/4" Air Die Grinder is a high velocity yet low vibration tool designed for added comfort and efficiency in all prolonged grinding tasks, with a rubber-coated aluminium body helping to keep vibration and movement to a minimum. Designed for heavy-duty grinding in garages and workshops.

• 22,000rpm no-load speed for high velocity performance
• 4.00CFM (113ltr/min) average working air consumption
• Low grinding vibration for added user comfort and efficiency
• Durable rubber-coated aluminium body for reduced vibration
• Built-in safety lever helps to prevent accidental startup
• Rear exhaust directs the air away from the workpiece
• 1/4" BSP inlet and 90psi (6bar) pressure
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for 06713 1/4" Air Die Grinder
  • MFR Part No.
    06713
  • Air Consumption
    4CFM
  • No Load Speed
    22, 000rpm
  • Vibration
    2.06m/s²
  • Sound Power (LWA)
    94dBA
  • Grinder Shank Capacity
    1/4"in
  • Operating Pressure
    90psi (6bar)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome