Air Die Grinder 90 Angle

Air Die Grinder 90 Angle

Order Code: ZT1226233PCopy

£44.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Contoured composite handle moulded around lightweight aluminium alloy housing, reduces effects of chill on operator's hands and provides added control. Directional, low noise air exhaust can be rotated 360°, giving operator added protection. Fitted with safety trigger to prevent inadvertent operation. Supplied with adjustment spanners

Specifications for Air Die Grinder 90 Angle
  • Air Consumption
    4ft³/min
  • Air Inlet Size
    1/4" BSP
  • MFR Part No.
    GSA674
  • Weight
    0.54kg
  • Length
    170mm
  • Collet Diameter
    6mm
  • Configuration
    90 - Midi
  • Noise Power/Pressure
    103/92dBA
  • Free Speed
    20000rpm
  • Operating Pressure
    90psi
  • Vibration/Uncertainty
    1.4/0.7m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome