Air Die Grinder Long Reach
0
1
2

Air Die Grinder Long Reach

Order Code: ZT1226232P

£59.99 Inc VAT (20%)


Description

Powerful Generation Series long reach die grinder. Soft handle grip for comfort and control. Adjustable exhaust outlet for control on exhaust direction. Trigger with safety catch to prevent accidental operation. Supplied with two spanners.

Specifications for Air Die Grinder Long Reach
  • MFR Part No.
    GSA672
  • Air Consumption
    4ft³/min
  • Air Inlet Size
    1/4" BSP
  • Operating Pressure
    90psi
  • Weight
    0.6kg
  • Collet Diameter
    6mm
  • Length
    240mm
  • Noise Power/Pressure
    95/84dBA
  • Vibration/Uncertainty
    1.8/0.9m/s
  • Configuration
    Straight - Midi
  • Free Speed
    20000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome