Air-Powered Straight Grinder Pgs 3/300 DV 30, 000 Rpm/240 Watts

Air-Powered Straight Grinder Pgs 3/300 DV 30, 000 Rpm/240 Watts

Order Code: ZT3239493S

£799.99 Inc VAT (20%)


Description

The drive is equipped with a collet tool mounting for mounted tools. The exhaust air flow is at the front.

Specifications for Air-Powered Straight Grinder Pgs 3/300 DV 30, 000 Rpm/240 Watts
  • Power Output
    240WattW
  • Rotational Speed
    30000rpm
  • Collet Group
    10
  • Collet Diameter
    6mm
  • Outer Diameter
    8mm
  • Air Consumption, Under Load
    0.5m³/min
  • Inner Diameter
    8mm
  • Air Consumption, At Idle
    0.6m³/min
  • Exhaust Direction
    Front
  • Throttle Type
    Ring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome