CP3019-20 Die Grinder

CP3019-20 Die Grinder

Order Code: ZT1190431XCopy

£799.99 Inc VAT (20%)


Description

Industrial die grinder for Optimal productivity offering the highest durability in the most demanding applications up to 2000 hours maintenance intervals.

• Compact body
• Insulating composite over-housing.
• Streamlined safety lever.
• Rear exhaust.
• 0.5 hp (375 W) governed motor.

See full description
Specifications for CP3019-20 Die Grinder
  • No Load Speed
    20,000rpm
  • Type
    Air Die Grinder
  • Weight
    0.38kg
  • Model Number
    CP3019-20
  • Air Consumption
    19.8ft³/min
  • Collet Size
    6.35mm
  • Throttle Features
    Safety Release Throttle
    Teasing Throttle
  • Exhaust Location
    Rear
  • Horsepower
    0.5mm H2O
  • Item
    Air Die Grinder
  • Air Inlet Size
    0.25in
  • Power Source
    Air
  • Power
    375W
  • MFR Part No.
    CP3019-20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome