CP7412 Straight Air Die Grinder
0
1
2
3
4

CP7412 Straight Air Die Grinder

Order Code: ZT2165324S

£249.99 Inc VAT (20%)


Description

The CP74 series has been designed to optimise productivity and operator comfort. The unique locking spindle system allows for quick and easy burr changes. The 1/4" & 6mm air inlet size provides wide compatibility. The TPR handle material and handle ergonomics allows for good surface grip and avoids slippage. The composite housing reduces heat transfer between the motor and the sleeve.

Features and Benefits:
• 1/4" and 6mm air inlet thread sizing allows for wide compatibility
• New spindle lock system allows for easy burr changes so only one tool is required for many applications
• The TPR handle material and handle ergonomics allows for good surface grip and avoids slippage
• The composite housing reduces heat transfer between the motor and the sleeve

See full description
Specifications for CP7412 Straight Air Die Grinder
  • Length
    330mm
  • Series
    CP74
  • Air Consumption
    2.1ft³/min
  • No Load Speed
    22, 000rpm
  • Air Inlet Size
    1/4in
  • Noise / Vibration Information
    Sound pressure, 80.4 db(A)
    Sound Power, 91.4 db(A)
    Vibration, 2.6 m/s²
    Vibration ISO, ISO-28927-12
  • Model Number
    CP7412
  • Weight
    1.1kg
  • MFR Part No.
    CP7412
  • Product Type
    Air Straight Die Grinder
  • Power
    420W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome