Mini Air Die Grinder 6mm
0
1

Mini Air Die Grinder 6mm

Order Code: ZT1229176PCopy

£62.99 Inc VAT (20%)


Description

Textured finish to ensure a good grip. Mini design for working in confined areas, ideal for working around engines where space is limited. Safety trigger prevents inadvertent operation. Ideal for re-shaping, deburring and smoothing off rough edges on castings. Suitable for the professional workshop. Supplied with fitting spanner. 2 Year guarantee*.

Specifications for Mini Air Die Grinder 6mm
  • MFR Part No.
    SA1004
  • Air Consumption
    11.3ft³/min
  • Air Inlet Size
    1/4" BSP
  • Weight
    0.34kg
  • Collet Diameter
    6mm
  • Length
    123mm
  • Noise Power/Pressure
    97/86dBA
  • Free Speed
    25000rpm
  • Configuration
    Straight - Mini
  • Operating Pressure
    80psi
  • Vibration/Uncertainty
    1.079/0.602m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome