S22LR Heavy Duty Air Grinder

S22LR Heavy Duty Air Grinder

Order Code: ZT1034030P

£549.99 Inc VAT (20%)


Description

For general sanding, blending, deburring and polishing.
Rear exhaust.
Speed: 22,000rpm
Collet: 6mm.
Power: 630W
Weight: 1.20kg
Air usage: 0.85 m3/min

See full description
Specifications for S22LR Heavy Duty Air Grinder
  • Weight
    1.2kg
  • Product Type
    Air Grinder
  • Power
    630W
  • Collet Size
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome