APP405 3/8" Reversible Drill

APP405 3/8" Reversible Drill

Order Code: ZT1250010X

£89.99 Inc VAT (20%)


Description

Designed for professional heavy duty use the air powered PCL Prestige Reversible Drill has a feather trigger mechanism for precision work & low vibration for prolonged use. Ideal for drilling, reaming & honing.

Specifications for APP405 3/8" Reversible Drill
  • Air Consumption
    121ft³/min
  • MFR Part No.
    APP405 3/8" REVERSIBLE DRILL
  • Maximum No Load Speed
    1,800rpm
  • Weight
    1.16kg
  • Overall Height
    175mm
  • Chuck Type
    Keyless
  • Chuck Capacity
    10mm
  • Drill Orientation
    Pistol
  • Overall Length
    215mm
  • Air Inlet Size
    1/4 in
  • Overall Width
    55mm
  • Model Number
    APP405 3/8" REVERSIBLE DRILL
  • Power Source
    Air
  • Item
    Air Drill Driver
  • Width
    55mm
  • No Load Speed
    1800rpm
  • Reversibility
    Reversible
  • Height
    175mm
  • Length
    215mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome