APT904 Mini 10MM Air Drill

APT904 Mini 10MM Air Drill

Order Code: ZT1028868P

£109.99 Inc VAT (20%)


Description

This MINI 1/4" Straight Drill offers the ability to drill holes in very tight spaces where a conventional pistol drill simply can not reach.

Features

-Allows the operator to reach small areas
-Maximum bore hose to be used: 3/16 in (4.8 mm)
-Compact and lightweight design allows maximum operator control and performance
-Standard 1/4" chuck size allows the user to use conventional drill bits

See full description
Specifications for APT904 Mini 10MM Air Drill
  • Maximum No Load Speed
    6,000rpm
  • Air Inlet Size
    Rp 1/4
  • Overall Height
    155mm
  • Overall Length
    75mm
  • Overall Width
    65mm
  • MFR Part No.
    APT904
  • Weight
    0.43kg
  • Chuck Capacity
    6.5mm
  • Air Consumption
    48ft³/min
  • Model Number
    APT904
  • No Load Speed
    6000rpm
  • Reversibility
    Non-reversible
  • Width
    65mm
  • Chuck Type
    Keyed
  • Length
    75mm
  • Power Source
    Air
  • Item
    Air Drill Driver
  • Height
    155mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome