BGN466 230mm Extension Nozzle

BGN466 230mm Extension Nozzle

Order Code: ZT1028613X

£10.99 Inc VAT (20%)

Order by 11am, get it Tomorrow

Description

Suitable for use with both standard and plastic blow guns.

Specifications for BGN466 230mm Extension Nozzle
  • For Use With
    Plastic Blow Guns
  • Suitable for use with
    Air/Water
  • Nozzle Size
    3.0mm
  • Type
    Nozzle
  • Number of Pieces
    1
  • Thread Size
    R 1/8in
  • Overall Length
    230mm
  • MFR Part No.
    BGN466
  • Material
    Stainless Steel
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome