Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Guns & Accessories
Air Guns
Air Blow Gun 200mm Lance
By Sealey
Order Code:
ZT1229466P
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/tools-and-machining/air-guns/air-blow-gun-200mm-lance/p/ZT1229466P
Add to quotation
View all Air Guns
Description
Die-cast metal body with moulded handle and hanging point. Maximum operating pressure 110psi.
Specifications
Specifications for Air Blow Gun 200mm Lance
MFR Part No.
SA919
Lance Length
200mm
Air Inlet Size
1/4" BSP
Weight
0.17kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome