Air Blow Gun Palm Type with Safety Nozzle
0
1

Air Blow Gun Palm Type with Safety Nozzle

Order Code: ZT1229458P

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 +£7.125%


Description

Die-cast metal body with moulded handle and hanging point. Palm type gun with thumb trigger control. Supplied with jet and safety nozzle. Maximum operating pressure 110psi.

Specifications for Air Blow Gun Palm Type with Safety Nozzle
  • MFR Part No.
    SA913
  • Air Inlet Size
    1/4" BSP
  • Weight
    0.12kg
  • Product Type
    Air Blow Gun
  • Material
    Die-cast metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome