BG105 Blow Gun

BG105 Blow Gun

Order Code: ZT1250012X

£16.39 Inc VAT (20%)


Description

The Palm Grip Blowguns are manufactured from high quality die-cast alloy, giving the tool a long trouble-free life.

PCL's Palm Grip Blowguns have a robust and compact design.

-Robust and compact design
-Extensive, easy to fit with additional nozzle range
-Display packed for convenience

See full description
Specifications for BG105 Blow Gun
  • Nozzle Type
    Conical Nozzle
  • Handle Material
    Die-Cast Alloy
  • Air Flow
    148L/min
  • Maximum Inlet Air Pressure
    14bar
  • MFR Part No.
    BG105
  • Air Inlet Size
    1/4 Female
  • Grip Style
    Palm
  • Temperature Range
    -20 to 80°C
  • Suitable for use with
    Air
  • Workplace Application
    Workshop
  • Series
    BG105

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome