BG405 Pistol Grip Blow Gun

BG405 Pistol Grip Blow Gun

Order Code: ZT1028936X

£25.99 Inc VAT (20%)


Description

Pistol Grip Blow Gun
Manufactured from high quality die-cast alloy, giving the tool a long trouble-free life. Robust/compact design. Supplied with interchangeable conical and safety nozzles. Extensive, easy to fit, additional nozzle range.

Specifications for BG405 Pistol Grip Blow Gun
  • Suitable for use with
    Air
  • Maximum Inlet Air Pressure
    10bar
  • Air Inlet Size
    1/4 BSPT
  • Temperature Range
    -0 to 80°C
  • Grip Style
    Pistol Grip
  • Handle Material
    Die-Cast Alloy
  • Nozzle Type
    Conical Nozzle
  • Air Flow
    320L/min
  • MFR Part No.
    BG405
  • Workplace Application
    Industrial
  • Series
    BG405
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome