BG605 Blowgun Conical & Safety Nozzle

BG605 Blowgun Conical & Safety Nozzle

Order Code: ZT1028902P

£9.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

This functional Air and Water Gun maximises the cleansing capabilities of combined air and water power. A powerful, efficient spray gun where a mixture of compressed air and water allows cleaning of items that might be damaged by water-jetting but at the same time require a higher water pressure than is provided by the mains. Manufactured from high quality, impact resistant, die-cast alloy, giving the tool a long trouble-free life.

Features and Benefits
• Suited for dispensing both air and water
• Robust and compact design ensures product durability and portability
• Supplied with both a conical and safety
• Manufactured from die cast alloy for resilience
• Powerful delivery of both air and water

Typical Applications
• Garages
• Automotive

See full description
Specifications for BG605 Blowgun Conical & Safety Nozzle
  • Grip Style
    Palm
  • Nozzle Type
    Conical & Safety
  • Temperature Range
    0 to 80°C
  • Suitable for use with
    Air
  • MFR Part No.
    BG605
  • Air Flow
    240L/min
  • Maximum Inlet Air Pressure
    10bar
  • Workplace Application
    Workshop
  • Air Inlet Size
    Rp 1/4 Female
  • Handle Material
    Die-Cast Alloy
  • Series
    BG605
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome