BG7005 Aircurtain Ergo Blowgun
0
1
2

BG7005 Aircurtain Ergo Blowgun

Order Code: ZT2491567SCopy

£16.99 Inc VAT (20%)


Description

This range of well built ergo blowguns are made from durable zytel nylon and feel comfortable in the hand. They feature an air release valve which enables the trigger/air flow to be feathered. Ideal for use in large areas, this blowgun with increased air flow meets OSHA requirements for safety. The flat nozzle ensures air flow is spread, in turn providing an extremely powerful blowing force.

Features and Benefits
• Reinforced webbing for extra strength
• Easy storage with multiple hanging points
• Air release valve built into the body enables the trigger/airflow to be feathered
• Aircurtain nozzle is perfect for large dispersals of air
• Extreme model features a rubber grip on the handle for additional strength

Typical Applications
• Clearing equipment and surfaces of debris
• Laboratories
• Manufacturing
• Workshops
• Body shops

See full description
Specifications for BG7005 Aircurtain Ergo Blowgun
  • MFR Part No.
    BG7005
  • Series
    Ergo & Ergo Extreme
  • Grip Style
    Palm
  • Maximum Inlet Air Pressure
    10bar
  • Nozzle Type
    Safety Nozzle
  • Handle Material
    Nylon
  • Suitable for use with
    Air
  • Air Flow
    249L/min
  • Workplace Application
    Industrial
    Workshop
  • Air Inlet Size
    Rp 1/4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome