BG7506 Low Noise Ergo Extreme Blowgun
0
1
2

BG7506 Low Noise Ergo Extreme Blowgun

Order Code: ZT2674172S

£22.99 Inc VAT (20%)


Description

This range of well built ergo blowguns are made from durable zytel nylon and feel comfortable in the hand. They feature an air release valve which enables the trigger/air flow to be feathered. These blowguns have been specifically designed to reduce the risks from noise exposure. Its innovative nozzle ensures that even if the tip becomes blocked, the airflow continues through the sides of the pipe.

Features and Benefits
• Reinforced webbing for extra strength
• Easy storage with multiple hanging points
• Air release valve built into the body enables the trigger/airflow to be feathered
• Low noise safety nozzle prevents blockages
• The extreme model features a flexible rubber grip on the handle for additional cushioning
• Rp 1/4 inch inlet is made from brass for durability

Typical Applications
• Clearing equipment and surfaces of debris
• Laboratories
• Manufacturing
• Workshops
• Body shops

Standards
• EU/2003/10/CE

See full description
Specifications for BG7506 Low Noise Ergo Extreme Blowgun
  • Series
    Ergo & Ergo Extreme
  • MFR Part No.
    BG7506
  • Handle Material
    Nylon
  • Grip Style
    Palm
  • Workplace Application
    Industrial
    Workshop
  • Nozzle Type
    Safety Nozzle
  • Suitable for use with
    Air
  • Maximum Inlet Air Pressure
    10bar
  • Air Flow
    277L/min
  • Air Inlet Size
    Rp 1/4
  • Inner Valve Material
    Brass
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome