BG8001 Safety Blowgun Ergo Standard Nozzle
0
1
2

BG8001 Safety Blowgun Ergo Standard Nozzle

Order Code: ZT2113801S

£19.99 Inc VAT (20%)


Description

This range of well built ergo blowguns are made from durable zytel nylon and feel comfortable in the hand. They feature an air release valve which enables the trigger/air flow to be feathered. The blowguns also have automatic pressure reduction, ensuring the air inlet will automatically be reduced to the recommended 2 bar. In turn, user error is essentially eliminated and the user is kept safe. The extreme models also feature a flexible rubber grip on the handle for additional cushioning.

Features and Benefits
• Reinforced webbing for extra strength
• Easy storage with multiple hanging points
• Air release valve built into the body enables the trigger/airflow to be feathered
• Extended models have a nozzle which can be adjusted to suit individual applications

Typical Applications
• Clearing equipment and surfaces of debris
• Laboratories
• Manufacturing
• Workshops
• Body shops

See full description
Specifications for BG8001 Safety Blowgun Ergo Standard Nozzle
  • MFR Part No.
    BG8001
  • Air Flow
    252L/min
  • Workplace Application
    Workshop
    Industrial
  • Series
    Ergo & Ergo Extreme
  • Nozzle Type
    Conical Nozzle
  • Grip Style
    Palm
  • Suitable for use with
    Air
  • Maximum Inlet Air Pressure
    10bar
  • Handle Material
    Nylon
  • Air Inlet Size
    Rp 1/4in
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome