Bahco BP218 Air Blow Gun has a brass inlet and meets the OSHA requirements. It has a 1/4in connector. SpecificationAir Inlet BSP: 1/4in.Output pressure: 2.07bar.Working pressure: 6.3bar.Fluid delivery: 190-250 ml/min Airflow: 158 l/min.Maximum Air pressure input: 11 bar Length: 210mm.Weight: 0.15kg. Sound pressure level: 80 dBA.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy