Pistol Grip Blow Gun
0
1

Pistol Grip Blow Gun

Order Code: ZT1028957X

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%

Order by 12pm, get it Tomorrow

Description

Ideal for general air dusting jobs. Supplied with safety nozzle and interchangeable coupling. Ergonomically designed and impact resistant body with integral air control valve and trigger style operation.

Features and Benefits
• Supplied with safety nozzle and interchangeable coupling
• Perfect for general air dusting jobs

Technical Information
¼" BSPT inlet
Temp range -17 to 37° C
Minimum working pressure 43psi (3bar)
Safe working pressure 150 psi (10bar)

See full description
Specifications for Pistol Grip Blow Gun
  • Maximum Inlet Air Pressure
    10bar
  • Inner Valve Material
    Metal
  • Suitable for use with
    Air
  • Nozzle Type
    Safety Nozzle
  • Air Inlet Size
    1/4" BSPT
  • Workplace Application
    Workshop
    Industrial
  • Grip Style
    Pistol Grip
  • MFR Part No.
    KPG255
  • Handle Material
    Chemical and Impact Resistant Acetal Resin
  • Temperature Range
    -17 to 37°C
  • Series
    KPG255

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome