Inc VAT (20%)
The body is moulded from a special acetalic resin to resist damage, staining and contamination with a 100% brass inner valve. The blow gun adjusts the airflow gradually for delicate working. Also availabel with a 230mm extension nozzle that can be cut and bent to suit user applications. Suitable for use with both air and water. Recommended working (outlet) pressure of 2bar/30psi.
Features and Benefits
• Ergonomically designed handle, for comfort in use
• Valve allows trigger-adjustable airflow
• Supplied in blister pack
• 9" extension nozzle can be further cut and molded to suit any application
Air Flow:
270 L/min
Workplace Application:
Industrial,
Inner Valve Material:
Brass
Maximum Inlet Air Pressure:
10 bar
Grip Style:
Pistol Grip
Air Inlet Size:
1/4 BSPT
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy