Air Chipping Hammer Industrial

Air Chipping Hammer Industrial

Order Code: ZT1229192P

£229.99 Inc VAT (20%)


Description

Heavy-duty alloy handle with thumb actuated trigger control.
Large open grip enables use of this tool whilst wearing heavy gauntlets or gloves.
Supplied with chisel retaining spring.
Chisel not included - Order Model Nos. SA120/F - Flat Chisel or SA120/P - Pointed Chisel.

See full description
Specifications for Air Chipping Hammer Industrial
  • MFR Part No.
    SA120
  • Air Consumption
    4ft³/min
  • Air Inlet Size
    1/4" BSP
  • Nett Weight
    1.7kg
  • Chisel Shank Size
    12.7 x 47mm
  • Operating Pressure
    90psi
  • Free Speed
    3000
  • Stroke Length
    20mm
  • Noise Power/Pressure
    114/103dBA
  • Vibration/Uncertainty
    20.88/3.06m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome