HP4540 Pistol Grip Air Hammer

HP4540 Pistol Grip Air Hammer

Order Code: ZT1028822X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%

Order by 12pm, get it Tomorrow

Description

HP4540
Suitable for use with cutters, punches, spot weld breakers and flat chisels. Supplied with retainer spring. Accepts all standard 0.401” shank tools, 1/4” NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption.
Noise Level: 112dBA
Sound Power: 121dBA
Vibration: 15.5m/s
Stroke length: 40mm.
Overall length: 145mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for HP4540 Pistol Grip Air Hammer
  • Blows per Minute
    4,500
  • Air Consumption
    4ft³/min
  • Handle Style
    Pistol Grip
  • Weight
    1.4kg
  • Material
    Alloy Steel
  • Compatible Hose Inner Diameter
    10mm
  • Air Inlet Size
    1/4 NPT
  • Overall Width
    52mm
  • Stroke Length
    40mm
  • Overall Height
    155mm
  • MFR Part No.
    HP4540
  • Overall Length
    145mm
  • Speed Features
    Single Speed
  • Includes
    Retainer Spring
  • Model Number
    HP4540

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome