SG-0101RK Short Air Hammer & Chisel Kit
0
1

SG-0101RK Short Air Hammer & Chisel Kit

Order Code: ZT4069077S

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 - 9£39.354%
10 +£37.718%


Description

Introducing the Kobe Hammer & Chisel Kit, a comprehensive set designed for precision and versatility in various applications. This kit comes complete with essential attachments, including a flat chisel, spot weld breaker, taper punch, and rivet cutter, ensuring you have the right tool for the job. The variable power regulator provides control over the tool's intensity, allowing you to tailor the performance to the specific task at hand. Compatible with all standard 0.401" shank tools, this kit offers flexibility and ease of use. With a 1/4" NPT air inlet thread suitable for a 10mm air hose, the tool operates efficiently at 90psi air pressure, requiring a minimal 4cfm* air consumption. Whether you're breaking spot welds, cutting rivets, or handling various metalworking tasks, the Kobe Hammer & Chisel Kit delivers the power and precision needed for professional results.

Features and Benefits
• Comprehensive kit includes a flat chisel, spot weld breaker, taper punch, and rivet cutter for versatile applications
• Variable power regulator allows precise control over tool intensity, adapting to different tasks
• Accepts all standard 0.401" shank tools, providing flexibility and compatibility with a range of attachments
• 1/4" NPT air inlet thread designed for a 10mm air hose ensures efficient operation.
• Operates at 90psi air pressure with a minimal 4cfm* air consumption, delivering powerful and efficient performance for various metalworking tasks

Specifications
• Stroke length: 40mm
• Sound pressure level: 112dBA
• Sound power level: 121dBA
• Vibration level: 15.5m/s2
• Overall length: 135mm

*Based on a 15 second cycle per minute average use.

See full description
Specifications for SG-0101RK Short Air Hammer & Chisel Kit
  • Overall Length
    145mm
  • Blows per Minute
    5000
  • Compatible Hose Inner Diameter
    10mm
  • Air Consumption
    4ft³/min
  • Overall Height
    160mm
  • MFR Part No.
    HP5040K
  • Speed Features
    Single Speed
  • Handle Style
    Pistol Grip
  • Overall Width
    51mm
  • Stroke Length
    40mm
  • Air Inlet Size
    1/4 NPT
  • Material
    Alloy Steel
  • Weight
    1.4kg
  • Model Number
    HP5040K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome