1" Drive Heavy Duty In-line Impact Wrench
0
1
2
3
4

1" Drive Heavy Duty In-line Impact Wrench

Order Code: ZT1028916X

£469.99 Inc VAT (20%)


Description

IWS100X
1" square drive. Suitable for industrial and commercial production and assembly applications. Side handle for two-handed operation. Top mounted spring balance loop. Easy to use forward/reverse switch and three position power regulator. Top venting exhaust. Oiling points for daily maintenance.
Free speed: 3,300rpm.
Final drive: 1" (25mm) hex.
Working torque: 2,030Nm (1500lb/ft).
Maximum torque: 2,300Nm (1700lb/ft).
Safe working pressure: 6.2bar/90psi.
Air inlet thread: 1/2" NPT.
Minimum air hose size (ID): 1/2" (13mm).
Air pressure: 6.3bar/90psi.
Air consumption: 7.0cfm.
Sound pressure level: 87dBA.
Vibration level: 5.9m/s2.
Overall length: 500mm.

See full description
Specifications for 1" Drive Heavy Duty In-line Impact Wrench
  • Square Drive Size
    1in
  • Actuator
    Lever
  • Overall Length
    448mm
  • Air Inlet Size
    1/2 NPT
  • Torque Range
    (Fwd) - 2,034Nm
  • Model Number
    IWS100X
  • No Load Speed
    3300rpm
  • Noise/ Vibration Information
    Sound Pressure 96 dBA
    Sound Power 101.67 dBA
    Vibration 6.0 m/s² ISO-8662-7
  • Maximum Torque
    2305Nm
  • Body Style
    Inline
  • Actual Air Consumption
    7cfm
  • Weight
    9.2kg
  • Minimum Compatible Hose Size
    (1/2") 13mm
  • Drive Size
    1in
  • Air Consumption
    7ft³/min
  • Air Pressure
    90psi
  • Compatible Hose Inner Diameter
    13mm
  • Item
    Air Impact Wrench
  • Power Source
    Air
  • MFR Part No.
    IWS100X
  • Length
    448mm
  • Noise/Vibration Information
    Vibration 6.0 m/s� ISO-8662-7
    Sound Power 101.67 dBA
    Sound Pressure 96 dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome