APP271 Prestige 1IN Impact Wrench

APP271 Prestige 1IN Impact Wrench

Order Code: ZT1028823P

£799.99 Inc VAT (20%)


Description

The Prestige APP271 has a max torque of 2712 Nm, making it ideal for heavy duty tasks in workshops and garages. Air power ensures an excellent power to weight ratio, with consistently high performance when fed through an air compressor. The wrench is highly durable and is easy to handle thanks to the side mounted handle which provides excellent control and accuracy during use. The 6" shank also ensures safety during use on HGVs for example.

Features and Benefits
• Excellent power to weight ratio - 2712 Nm at 7.9kg
• Air fed twin hammer mechanism which provides high power
• Swivel air hose inlet to prevent hose kinking
• Side mounted handle provides reliable control during use

Typical Applications
• Ideal for rigorous use in tyre changing applications on a variety of small and large vehicles

See full description
Specifications for APP271 Prestige 1IN Impact Wrench
  • Weight
    7.9kg
  • Noise/ Vibration Information
    12.88 m/s² 104.5 dBa
  • No Load Speed
    6200rpm
  • Maximum Torque
    2712Nm
  • Model Number
    APP271
  • Drive Size
    1in
  • Body Style
    Inline
  • Item
    Air Impact Wrench
  • Compatible Hose Inner Diameter
    19mm
  • Power Source
    Air
  • Air Consumption
    9.6ft³/min
  • Air Inlet Size
    1/2in
  • Noise/Vibration Information
    12.88 m/s� 104.5 dBa
  • MFR Part No.
    APP271

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome