APT205 1/2 Impact Wrench Air Tool

APT205 1/2 Impact Wrench Air Tool

Order Code: ZT1028834P

£309.99 Inc VAT (20%)


Description

Designed for all general purpose fastener work.

Features

-Good power to weight ratio
-Forward and reverse mode
-Pin clutch hammer mechanism
-Excellent balance

See full description
Specifications for APT205 1/2 Impact Wrench Air Tool
  • Maximum Torque
    540Nm
  • Air Inlet Size
    1/4 in
  • Overall Height
    75mm
  • Weight
    2.4kg
  • Minimum Compatible Hose Size
    10mm
  • No Load Speed
    7500rpm
  • Overall Length
    220mm
  • Square Drive Size
    1/2in
  • Average Air Consumption
    3.6
  • Model Number
    APT205
  • Overall Width
    220mm
  • Noise/ Vibration Information
    1.39 m/s² 96.6 dBa
  • Item
    Air Impact Wrench
  • Power Source
    Air
  • Drive Size
    1/2in
  • Body Style
    Pistol Grip
  • Noise/Vibration Information
    1.39 m/s� 96.6 dBa
  • Working Torque
    540Nm
  • Product Type
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome