APT205SET 1/2 Impact Wrench + Accessories

APT205SET 1/2 Impact Wrench + Accessories

Order Code: ZT1028835P

£169.99 Inc VAT (20%)


Description

This air powered impact wrench is a durable, lightweight tool with a max torque of 540 Nm. It features a pin clutch hammer mechanism and forward/reverse modes. Air power from an air compressor allows the tool to work at continuously high performance for longer. This set comes in a tough carry cases, and features 10 chrome vanadium sockets along with the impact wrench.

Features and Benefits
• At 2kg, this lightweight tool is easy to use for prolonged periods
• Ergonomic handle ensures comfort and safety
• Excellent power to weight ratio
• Balanced, smooth performance

Typical Applications
• This tool is ideal for general purpose, medium duty use in busy workshops and factory settings

Kit Contents
• x1 APT205 1/2" Impact Wrench
• x10 Chrome Vanadium Impact Sockets 9, 10, 11, 13, 14, 17, 19, 22, 24, 27mm
• x1 5 in / 125 mm Extension Bar
• x1 Mini oiler
• x1 25ml Air Tool Oil

See full description
Specifications for APT205SET 1/2 Impact Wrench + Accessories
  • Overall Width
    260mm
  • Square Drive Size
    1/2in
  • Noise/ Vibration Information
    1.39 m/s² 96.6 dBa
  • Maximum Torque
    540Nm
  • Minimum Compatible Hose Size
    10mm
  • Overall Length
    280mm
  • Average Air Consumption
    3.6
  • Air Inlet Size
    1/4 in
  • Weight
    2.4kg
  • Model Number
    APT205SET
  • No Load Speed
    7500rpm
  • Overall Height
    110mm
  • Body Style
    Pistol Grip
  • Drive Size
    1/2in
  • Power Source
    Air
  • Item
    Air Impact Wrench
  • Air Consumption
    3.6ft³/min
  • Compatible Hose Inner Diameter
    10mm
  • Air Pressure
    90psi
  • Noise/Vibration Information
    1.39 m/s� 96.6 dBa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome