APT233 1/2 Impact Wrench Composite

APT233 1/2 Impact Wrench Composite

Order Code: ZT1028839P

£169.99 Inc VAT (20%)


Description

The APT233 1/2" Impact Wrench is a compact, lightweight and powerful tool which is ideal for prolonged use. The ergonomically designed handle reduces user fatigue, while the 800 Nm of torque makes easy work of conventional torque applications. With a fully insulated handle and housing, the impact wrench is durable and boasts a long tool life. At only 1.95kg, the wrench is easy to handle in hard to reach areas.

Features and Benefits
• Air-powered, ensuring excellent power to weight ratio
• Continuous high performance for longer, thanks to the air-fed twin hammer mechanism
• 4 forward impact settings for easy adjustment during varying tasks
• Forward and reverse mode

Typical Applications
• Steel assembly, construction, wood assembly, lorry maintenance and general machinery

See full description
Specifications for APT233 1/2 Impact Wrench Composite
  • Square Drive Size
    1/2in
  • Model Number
    APT233
  • Overall Width
    215mm
  • Maximum Torque
    800Nm
  • Overall Height
    75mm
  • Weight
    1.95kg
  • Minimum Compatible Hose Size
    10mm
  • Overall Length
    210mm
  • Air Inlet Size
    1/4 in
  • No Load Speed
    8000rpm
  • Average Air Consumption
    4.8
  • Noise/ Vibration Information
    4.21 m/s² 85 dBa
  • Item
    Air Impact Wrench
  • Drive Size
    1/2in
  • Power Source
    Air
  • Body Style
    Pistol Grip
  • MFR Part No.
    APT233
  • Noise/Vibration Information
    4.21 m/s� 85 dBa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome