CP721 3/8 Drive Heavy Duty Air Impact Wrench

CP721 3/8 Drive Heavy Duty Air Impact Wrench

Order Code: ZT3747240S

£179.99 Inc VAT (20%)
£199.9910% off


Description

Perfect for small engine repair, bench work, and transmission jobs. Pistol-style grip on the ergonomic handle is designed for increased comfort and less fatigue; the handle exhaust system conveniently directs air away from the work area and the operator. Positive action trigger for precise control.

Working torque: 5-50ft./lbs.
Maximum torque: 75ft.-lbs.
Blows per minute: 1620
Average air consumption: 2.5cfm
Air inlet thread: 1/4` NPTF
Minimum hose size: 3/8`
Sound dBA: 84dBA
Weight: 2.63lbs

See full description
Specifications for CP721 3/8 Drive Heavy Duty Air Impact Wrench
  • Torque Range
    7 - 68Nm
  • Power Source
    Air
  • Compatible Hose Inner Diameter
    10mm
  • Air Inlet Size
    1/4in
  • Drive Size
    3/8in
  • Body Style
    Pistol Grip
  • Air Consumption
    2.5ft³/min
  • Length
    146mm
  • No Load Speed
    11000rpm
  • Weight
    1.2kg
  • Model Number
    CP721
  • Maximum Torque
    102Nm
  • Product Type
    Air Impact Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome