CP749 Pistol Grip Impact Wrench

CP749 Pistol Grip Impact Wrench

Order Code: ZT1028911X

£239.99 Inc VAT (20%)


Description

*Based on a 15 second cycle per minute average use.

Specifications for CP749 Pistol Grip Impact Wrench
  • No Load Speed
    6400rpm
  • Overall Length
    180mm
  • Minimum Compatible Hose Size
    10mm
  • Actuator
    Trigger
  • Maximum Torque
    827Nm
  • Actual Air Consumption
    10.4 l/s
  • Model Number
    CP749
  • Body Style
    Pistol Grip
  • Noise/ Vibration Information
    Sound Pressure 96 dB(A)
    Vibration 6.2 m/s² (ISO-28927-2)
    Sound Power 107 dB(A)
    Vibration Uncertainty (K) 2.0 m/s²
  • Air Inlet Size
    1/4 in
  • Overall Height
    205mm
  • Overall Width
    70mm
  • Weight
    2.5kg
  • Blows per Minute
    1320
  • Torque Range
    (Fwd) 68 - 610Nm
  • Square Drive Size
    1/2in
  • Average Air Consumption
    2.6 L/s
  • Power Source
    Air
  • Item
    Air Impact Wrench
  • Height
    205mm
  • Length
    180mm
  • Width
    70mm
  • Compatible Hose Inner Diameter
    10mm
  • MFR Part No.
    CP749
  • Drive Size
    1/2in
  • Air Consumption
    624L/min
  • Noise/Vibration Information
    Sound Power 107 db(A)
    Sound Pressure 96 db(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome