CP7732 1/2" Stubby Impact Wrench
0
1

CP7732 1/2" Stubby Impact Wrench

Order Code: ZT1028929X

£153.99 Inc VAT (20%)


Description

CP7732
Ultra compact and powerful pistol grip impact wrench with jumbo hammer and 3 setting positions in both directions. A power to weight ratio: 450 ft-lbs / 610 Nm and only 112mm (4.4") long.



Output drive: 1/2".
Free speed: 9,000rpm.
Working torque range:
138 - 420Nm.
Maximum torque: 610Nm.
Air inlet NPTF: 1/4".
Average air consumption: 5cfm.
Air consumption: 9l/s.
Sound Pressure level:106db(A).

Overall length: 112mm.

See full description
Specifications for CP7732 1/2" Stubby Impact Wrench
  • Square Drive Size
    1/2in
  • Noise/ Vibration Information
    Sound Pressure 95 db(A)
    Sound Power 106 db(A)
    Vibration Uncertainty (K) 4.4 m/s²
    Vibration 12.1 m/s² (ISO-28927-2)
  • Average Air Consumption
    2.4 l/s
  • Model Number
    CP7732
  • Overall Height
    175mm
  • Torque Range
    (Fwd) 138 - 420Nm
  • Blows per Minute
    1400
  • Minimum Compatible Hose Size
    10mm
  • Actual Air Consumption
    9 l/s
  • Air Inlet Size
    1/4 in
  • Actuator
    Trigger
  • Body Style
    Pistol Grip
  • Overall Width
    60mm
  • Maximum Torque
    610Nm
  • Weight
    1.3kg
  • No Load Speed
    9000rpm
  • Overall Length
    112mm
  • Item
    Air Impact Wrench
  • Air Consumption
    540L/min
  • Height
    175mm
  • Power Source
    Air
  • Width
    60mm
  • Length
    112mm
  • MFR Part No.
    CP7732
  • Drive Size
    1/2in
  • Compatible Hose Inner Diameter
    10mm
  • Noise/Vibration Information
    Sound Pressure 95 db(A)
    Sound Power 106 db(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome