Pro PS141 Pneumatic Stapler

Pro PS141 Pneumatic Stapler

Order Code: ZT3381514S

£74.99 Inc VAT (20%)


Description

For flatwire staple No. 12 (6-16 mm) , contact actuation trigger, Low air consumption < 0.3l, 360° adjustable air exhaust, strong lightweight magnesium body, compact size offer easier handling and operation, long nose for precision work, comfort grip, No-mar pad – to protect work surfaces. Ideal for intensive work on upholstery, padding and all kinds of fabric, the PS141 is a professional pneumatic stapler with an elongated nose that delivers power and precision even under demanding usage.

Its strong, lightweight magnesium body and compact size offer easier handling and operation while its 360° adjustable air exhaust keeps dust away from working surfaces. Other features include a quick reload system, comfort grip and no mar-pad, which protects working surfaces.

It’s supplied in a handy protective storage and transport case which includes a Quick Start Guide that helps you use the tool correctly and find the right staple and brad when it’s time for a refill.

Also, 4 couplings and a start set of 300 staples are included in the case.

See full description
Specifications for Pro PS141 Pneumatic Stapler
  • Product Type
    Pneumatic Stapler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome