PS111 Pneumatic Stapler -No.140 Staples 6-16mm

PS111 Pneumatic Stapler -No.140 Staples 6-16mm

Order Code: ZT1028872X

£69.99 Inc VAT (20%)


Description

Light, manoeuvrable and versatile due to its magnesium body and long nose for precision working, the PS111 is a pneumatic stapler ideal for high tempo work with insulation material, plastic sheeting, cardboard packaging and much more. Compact and ergonomically designed, its flat front facilitates a shorter nailing distance to the wall while other features include a 360° adjustable air exhaust that keeps dust away from working surfaces, security lock system, quick reloading function and no-mar pad which protects working surfaces. The perfect tool for demanding DIY users. For use with No. 140 flat wire staples 6-16 mm, comes supplied with safety glasses, oil pot, wrenches and start set of 300 x 10mm No. 140 staples. Covered by a 2 year guarantee.

See full description
Specifications for PS111 Pneumatic Stapler -No.140 Staples 6-16mm
  • Gauge
    0.7 x 0.5 mm
  • Air Inlet Size
    1/4in
  • Air Pressure
    72 - 101psi
  • Item
    Air Staple Gun
  • Model Number
    PS111
  • Staple Magazine Capacity
    115
  • Staple Leg Depth
    8mm
  • Staple Leg Width
    6 - 16mm
  • Power Source
    Air

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome