CP7125 Pistol Needle Scaler

CP7125 Pistol Needle Scaler

Order Code: ZT1190422X

£249.99 Inc VAT (20%)
£259.993.5% off


Description

Upgrade your metalwork with the Chicago Pneumatic® Pistol Grip Needle Scaler - a powerhouse for efficient and precise surface preparation. Ideal for professionals and DIY enthusiasts, this tool combines power and control, ensuring reliability and ease of use. Suitable for various general-purpose applications, it excels in rust, scale, and paint removal, surface preparation for welding, and cleaning metal before coating.

Features and Benefits
• Ergonomic design provides comfortable handling during extended use
• Rubber sleeve on the handle improves operator grip
• Compact and lightweight for easy working

Contents
• Air needle scaler
• 19 x 1/8in. (3 mm) for standard usage
• 29 x 5/64in. (2 mm) for finer usage

Typical Applications
• Surface clean-up work

See full description
Specifications for CP7125 Pistol Needle Scaler
  • MFR Part No.
    CP7125
  • Blows per Minute
    4000
  • Air Inlet Size
    1/4"
  • Tool Application
    Paint-removal
    Scale-removal
    Flux-removal
    Corrosion-removal
    Rust-removal
  • Needle Diameter
    3mm
  • Air Pressure
    90psi
  • Weight
    2.8kg
  • Air Consumption
    131ft³/min
  • Tool Type
    Air Needle Scaler
  • Stroke Length
    33.5mm
  • Throttle Features
    Lever
  • Model Number
    CP7125
  • Number of Needles
    19
  • Power Source
    Air
  • Body Style
    Pistol
  • Item
    Air Descaler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome