CP9886 Pneumatic Riveter

CP9886 Pneumatic Riveter

Order Code: ZT5115502S

£319.99 Inc VAT (20%)


Description

Experience unparalleled power and precision with the CP9886 Professional Pneumatic Blind Riveter. This robust tool is designed to meet the demanding needs of automotive professionals, offering exceptional performance and comfort in one sleek package. The CP9886 can process blind rivets upto 5mm in steel and stainless steel.

• Powerful setting forces for efficient riveting
• Low vibration and kickback for enhanced safety and comfort
• Cold insulating composite handle for improved grip and reduced fatigue
• 360° rotatable air connection for maximum flexibility
• Industrial-grade aluminum alloy cylinder for superior durability

See full description
Specifications for CP9886 Pneumatic Riveter
  • Material
    Stainless Steel
    Steel
  • Product Type
    Pneumatic Riveter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome