Air Body Saw - SIP01611

Air Body Saw - SIP01611

Order Code: ZT2518586SCopy

£44.99 Inc VAT (20%)


Description

The SIP Air Body Saw is perfect for a range of garage and workshop applications, particularly in heavy-duty cutting and repair tasks, including muffler, exhaust, and body work. With a mixture of power and safety, this tool is an essential piece to any garage or workshop arsenal.

Designed for heavy-duty steel and aluminium cutting in a range of environments.

• 10,000spm speed with a 10mm stroke length
• 6.00CFM (170ltr/min) average air consumption
• Heavy-duty cutting across steel and aluminium:
• 1.2mm (16 GAUGE) steel cutting capacity
• 1.6mm (14 GAUGE) aluminium cutting capacity
• Integrated safety lever helps to prevent accidental startup
• Nicely balanced weight with an anti-vibration cover
• Lightweight and compact design for easy operation
• Ideal for body repair, mufflers, and exhausts
• 1/4" BSP inlet and 90psi (6bar) pressure
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for Air Body Saw - SIP01611
  • Product Type
    Air Body Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome