APP600 Air Body Saw
0
1

APP600 Air Body Saw

Order Code: ZT1046345PCopy

£169.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This Air Body Saw is an ideal choice for professionals seeking a lightweight yet powerful cutting tool. Weighing only 0.65kg, it ensures comfort and ease of use during prolonged tasks. Its low vibration feature reduces operator fatigue, while the high cutting capacity enables efficient and precise cuts. The adjustable rear exhaust allows for optimal control, especially when precision is key. With these key features, this body saw delivers both high performance and comfort, making it a reliable tool for any regular user in need of a professional-grade cutting solution.

Features and Benefits
• Low vibration
• Lightweight
• High cutting capacity
• Adjustable rear exhaust

See full description
Specifications for APP600 Air Body Saw
  • Workplace Application
    Industrial
  • Sound Power Level
    82.3dBA
  • MFR Part No.
    APP600
  • Number of Blades
    1
  • Weight
    0.65kg
  • Stroke Length
    10mm
  • Saw Type
    Mini Reciprocating Air Saw
  • Air Consumption
    1.24ft³/min
  • Item
    Air Body Saws
  • Power Source
    Air
  • Product Type
    Tool Consumables
  • Strokes Per Minute
    10,000
  • Cutting Capacity
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome