Paint Spray Gun Pot with Brass Fitting 600ml White

Paint Spray Gun Pot with Brass Fitting 600ml White

Order Code: ZT5532152SCopy

£7.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.090%
5 - 9£6.814%
10 - 19£6.528%
20 - 49£6.2412%
50 +£5.9616%


Description

Features a brass fitting for the threaded feed joint, facilitating effortless installation and ensuring a secure connection and reliable functionality. Featuring a 600ml capacity, for storing paint, ink, or various fluids. It is compatible with most M16x1.5 threaded spray guns. Suitable for use with the following Sealey Spray Guns; S713G, S714G, S717G, S701G, HVLP741, HVLP742, HVLP01, SP01, LVLP01, HVLP05, S641G, S642G.

Specifications for Paint Spray Gun Pot with Brass Fitting 600ml White
  • Thread Size
    M16x1.5
  • Weight
    171g
  • MFR Part No.
    PC01

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome