S/Force 68 Piece Air Tool Kit

S/Force 68 Piece Air Tool Kit

Order Code: ZT2749094S

£199.99 Inc VAT (20%)


Description

Indispensable air tool kit designed to provide all the essentials for the workshop. Includes a 1/2" inch impact wrench, 3/8" inch air ratchet, air chisel, die grinder and two blow guns along with a host of specialist accessories, Stored in a convenient heavy duty storage case|1 x Impact wrench, 1/2" 1 x Air ratchet, 3/8" 1 x Air chisel1 x Air die grinder1 x Air blow gun1 x Air duster8 x Impact socket: 12mm, 13mm, 17mm, 19mm, 1/2, 9/16, 5/8, 11/16"10 x Grinding stones4 x Round shank chisels, 125mm 5 x Sanding drum, 1" 5 x Sanding drum, 3/4" 1 x Hex key, 4mm1 x Swivel connector1 x Quick coupler, 1/4" 1 x Long drive extension bar, 1/2"1 x Long drive extension bar, 3" 2 x Hand wrench1 x Mini oiler1 x Female and male hose connector1 x Both ends male hose connector1 x Socket adaptor, 3/8"(F) - 1/2"(M) 1 x Collet, 1/8" 1 x Collet, 1/4" 1 x Male connector1 x Inflating nozzle1 x High pressure nozzle1 x Air hammer spring retainer1 x Bit holder7 x Female plug1 x Dual air chuck1 x Tapered nozzle1 x Safety nozzle1 x Rubber nozzle1 x PTFE tape1 x Oil pot|[B]1/2" air impact wrench[B]Specification:Ultimate torque340Nm (250ft/lb)Free speed7,500 rpmOperating air pressure90psi (6.2bar)Average air consumption4.0cfm (114L/min)Sound pressure level87dBASound power level98dBAVibration level3.3m/s2Min. hose size3/8 � I/DAir inlet1/4 � BSPWeight1.8kgs[B]3/8" air ratchet[B]Specification:Ultimate torque90Nm (66ft/lb)Free speed160 rpmOperating air pressure90psi (6.2bar)Average air consumption5cfm (142L/min)Sound pressure level94dBASound power level105dBAVibration level2.6m/s2Min. hose size3/8" (10mm)Air inlet1/4" BSPWeight1.kg[B]Air hammer[B]Specification:Chisel shank opening10.18mmBlows per minute4500Stroke length43mmOperating air pressure90psi (6.2bar)Average air consumption4.0cfm (114L/min)Sound pressure level... 95dBASound power level... 106dBAMin. hose size... 3/8" (10mm)Air inlet... 1/4" BSPWeight... 1.1kg[B]Die grinder[B]Specification:Collet size6mmFree speed22,000 rpmOperating air pressure90psi (6.2bar)Average air consumption7cfm (198L/min)Sound pressure level97dBASound power level108dBAVibration level0.9m/s2Min. hose size3/8" (10mm)Air inlet1/4" BSPWeight0.58kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome