C18RAD-0 18V Right Angle Drill, Body Only
0
1
2

C18RAD-0 18V Right Angle Drill, Body Only

Order Code: ZT3290070S

£229.99 Inc VAT (20%)


Description

This tool is a compact, powerful solution for drilling and driving in tight spaces.

Features and Benefits:
•Features 10+1 electronic clutch and an LED indicator for fastening with complete control
•The fuel gauge helps you monitor the charge precisely
•Built-in LED Light illuminates the work surface
•Extended multi-position paddle switch gives you comfort and convenience during prolonged use
•100mm compact head means the tool is ideal for fitting in the tightest work areas

See full description
Specifications for C18RAD-0 18V Right Angle Drill, Body Only
  • Power Source
    Cordless
  • Capacity
    Wood Drilling Capacity, 28 mm
    Steel Drilling Capacity, 10 mm
  • MFR Part No.
    4933427189
  • Chuck Capacity
    10mm
  • Product Type
    Cordless Drill Driver
  • Voltage
    18V
  • Battery Type
    Lithium-Ion
  • Model Number
    C18RAD-0
  • No Load Speed
    1500rpm
  • Weight
    1.2kg
  • Torque Range
    0 - 20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome