CP887C 3/8" Key Drill RV Inline

CP887C 3/8" Key Drill RV Inline

Order Code: ZT1254756XCopy

£94.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

⅜′′ Angle and Straight Composite Reversible Drills for Vehicle Service / MRO

• Composite housing with thermoplastic rubber handle grip
• Lock-off throttle for more controlled applications
• Built-in Forward - Reverse ring
• Handle exhaust allowing the air to flow away from the operator
• Supplied with high quality industrial Jacobs® chucks for longer use
• Excellent for drilling and screw driving in confined areas

See full description
Specifications for CP887C 3/8" Key Drill RV Inline
  • Overall Length
    235mm
  • Air Inlet Size
    1/4"
  • MFR Part No.
    8941008870
  • Drill Orientation
    Straight
  • Chuck Capacity
    10mm
  • Chuck Type
    Keyed
  • Horsepower
    0.4mm H2O
  • Reversibility
    Reversible
  • Air Consumption
    719ft³/min
  • Spindle Thread Size
    3/8in
  • Maximum No Load Speed
    2000rpm
  • Compatible Hose Inner Diameter
    10mm
  • Maximum Torque
    5.1nm
  • Weight
    1.1kg
  • Series
    CP887C
  • Throttle Features
    Trigger
  • Torque Range
    5.1
  • Power Source
    Air
  • Length
    235mm
  • No Load Speed
    2000rpm
  • Model Number
    CP887C
  • Power
    298W
  • Item
    Air Drill Driver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome